Skip to content Skip to navigation menu
Vickers by Danfoss02-184309

02-184309

Vickers SV Series Directional Valve
Item #104816971
  • Solenoid Valve
  • 4-Way, 2-Position Valve Type
Vickers by Danfoss02-184309
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 4-Way, 2-Position Valve Type
Valve Type 4-Way, 2-Position
Model No. SV7-10-4-0-12DG
Flow [Max] 5 gal/min
Valve Voltage Rating 12 VDC
Pressure [Max] 3000 psi
Connector Type DIN 43650-A
Seal Material Buna-N
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison