- Solenoid Valve
- 2-Way, Normally Open Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in cartridge solenoid valve. In the de-energized position, flow can pass through the valve from port 1 to port 2, or from port 2 to port 1. In the energized position, flow is blocked from port 2 to port 1, and allowed from port 1 to port 2 when the coil force is overcome.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Valve Type | 2-Way, Normally Open Poppet |
| Port Type | SAE |
| No. of Housing Ports | 2 |
| No. of Valve Ports | 2 |
| Coil Series | Use J Series, 23 W |
| Size Designation | 12 |
| Valve Voltage Rating | 120 VAC |
| Cartridge Valve Series | SV3-12-O |
| Cavity | C-12-2 |
| Seal Kit Viton | 02-165888 |
| Temperature Range [Max] | 248 °F |
| Actuation | Pilot Operated |
| Filter Option | None |
| Seal Kit Buna | 02-165889 |
| Port Size | SAE-12 |
| Poppet/Spool | Poppet |
| Model No. | SV3-12-0-A12T-120AP |
| Manual Override | No Manual Override |
| Pressure [Max] | 3000 psi |
| Bi-Directional (2-Way Valves) | No |
| Seal Material | Buna-N |
| Watt Rating | 23 W |
| Housing Material | Aluminum |
| Connector Type | Conduit |
| Temperature Range [Min] | -40 °F |
| Installation | Screw-in Cartridge |
| Valve Torque into Cavity | 81 to 95 Nm |
| Series | J Series |
| Recommend Filtration Level | 17/15/12 Microns |
| Operation | Solenoid Operated |
| Flow [Max] | 30 gal/min |
| Housing No. | 02-160644 |
| Weight | 0.0 LB |

