Skip to content Skip to navigation menu
Vickers by Danfoss02-184443

02-184443

Vickers SV Series Directional Valve
Item #102100433
  • SV12-10-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 6 gal/min
  • C-10-2 Cavity
  • Steel Housing
  • SAE-6
  • 120 VAC
  • DIN 43650
  • No Manual Override
  • Buna-N Seals
+ Show More + Show Less
Vickers by Danfoss02-184443
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV12-10-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
  • Poppet Type
  • 6 gal/min
  • C-10-2 Cavity
  • Steel Housing

description

  • Two-way, two-position, pilot-operated, poppet-style, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, this valve blocks flow from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, flow from port 1 to port 2 is restricted while free flow is allowed from port 2 to port 1.

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Coil Series 10 Series, 29 W
Seal Kit Buna 565803
Actuation Pilot Operated
Temperature Range [Min] -40 °F
Size Designation 10
Operation Solenoid Operated
Manual Override No Manual Override
Port Size SAE-6
Cavity C-10-2
Pressure [Max] 5000 psi
Filter Option None
Temperature Range [Max] 212 °F
Housing Material Steel
Bi-Directional (2-Way Valves) No
Seal Kit Viton 566086
Seal Material Buna-N
Housing No. 02-175100
Flow [Max] 6 gal/min
Valve Voltage Rating 120 VAC
Port Type SAE
Connector Type DIN 43650
Poppet/Spool Poppet
Series SV12-10-C
Cartridge Valve Series SV12-10-C
Valve Type 2-Way, Normally Closed Poppet
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison