- Check Valve
- 10 mm Size
- SAE Port Type
- Pilot Operated Operation
| Port Type | SAE |
| Seal Material | Buna-N |
| Cracking Pressure | 5 psi |
| Operation | Pilot Operated |
| Housing Material | Aluminum |
| Port Size | SAE-6 |
| Size | 10 mm |
| Series | POC1-10 |
| Model No. | POC1-10-F-I-A6T-5 |
| Flow [Max] | 15 gal/min |
| Weight | 0.0 LB |

