Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-184534

Vickers SV Series Directional Valve
Item #102086563
  • Solenoid Valve
  • 2-Way, Normally Open Spool Valve Type
  • SAE Port Type
  • Direct Acting Actuation
  • Spool
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, Normally Open Spool Valve Type
  • SAE Port Type
  • Direct Acting Actuation
  • Spool

description

  • Two-way, two-position, spool-type, direct-acting, normally-open screw-in cartridge solenoid valve. In the de-energized position, bi-directional flow between port 1 and port 2 is allowed. In the energized position, both ports are closed.

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Temperature Range [Min] -40 °F
No. of Valve Ports 2
Pressure [Max] 3000 psi
Filter Option None
Poppet/Spool Spool
Valve Type 2-Way, Normally Open Spool
Flow [Max] 6 gal/min
Model No. SV4-10-0-6T-12BF
Port Type SAE
Manual Override No Manual Override
Housing Material Aluminum
Size Designation 10
Housing No. 566151
Port Size SAE-6
Operation Solenoid Operated
Watt Rating 23 W
Coil Series Use J Series, 23 W
Connector Type Weather-pak (Packard) Male, On Wire Leads
Installation Screw-in Cartridge
Bi-Directional (2-Way Valves) No
Cartridge Valve Series SV4-10-O
Cavity C-10-2
Actuation Direct Acting
Series J Series
Valve Torque into Cavity 47 to 54 Nm
Seal Material Buna-N
No. of Housing Ports 2
Recommend Filtration Level 18/16/13 microns
Valve Voltage Rating 12 VDC
Seal Kit Buna 565806
Temperature Range [Max] 248 °F
Seal Kit Viton 889627
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison