- Load Control Valve
- Vented Counterbalance Valve Type
| Operation | Pilot Operated |
| Temperature Range [Max] | 194 °F |
| Installation | Screw-in Cartridge |
| No. of Housing Ports | 4 |
| Flow [Max] | 15 gal/min |
| No. of Valve Ports | 4 |
| Temperature Range [Min] | -22 °F |
| Valve Type | Vented Counterbalance |
| Pilot Ratio | 4:1 |
| Adjustment Type | Cap |
| Model No. | VCB1-10-C-0-A-50/ |
| Recommend Filtration Level | 18/16/13 microns |
| Leakage | 0.25 cc/min |
| Weight | 0.0 LB |

