- Direction Control Valve
- Pilot To Shift Valve Type
- PTS1 Series
| Series | PTS1 |
| Leakage | 164 cc/min maximum @ 210 bar |
| Housing Material | Aluminum |
| Valve Type | Pilot To Shift |
| Model No. | PTS1-6872 |
| Installation | Screw-in Cartridge |
| Weight | 0.38 LB |
| Series | PTS1 |
| Leakage | 164 cc/min maximum @ 210 bar |
| Housing Material | Aluminum |
| Valve Type | Pilot To Shift |
| Model No. | PTS1-6872 |
| Installation | Screw-in Cartridge |
| Weight | 0.38 LB |