Skip to content Skip to navigation menu
Vickers by Danfoss02-186511

02-186511

Vickers SV Series Directional Valve
Item #102101690
  • SV1-10-3 Series 3-Way, 2-Position Direct Acting Solendoid Cartridge Valve
  • Spool Type
  • 6 gal/min
  • C-10-3 Cavity
  • Cartridge Only
  • No Coil
  • No Manual Override
  • Buna-N Seals
+ Show More + Show Less
Vickers by Danfoss02-186511
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SV1-10-3 Series 3-Way, 2-Position Direct Acting Solendoid Cartridge Valve
  • Spool Type
  • 6 gal/min
  • C-10-3 Cavity
  • Cartridge Only

description

  • Three-way, two-position, direct-acting, spool-type screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 1 to port 3 while port 2 is blocked.

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Seal Material Buna-N
Seal Kit Buna 889624
Valve Voltage Rating No Coil
Flow [Max] 6 gal/min
Pressure [Max] 3000 psi
Housing No. N/A
Valve Type 3-Way, Spool
Housing Material Cartridge Only
Actuation Direct Acting
Cavity C-10-3
Poppet/Spool Spool
Cartridge Valve Series SV1-10-3
Operation Solenoid Operated
Series SV1-10-3
Connector Type No Coil
Manual Override No Manual Override
Coil Series N/A
Bi-Directional (2-Way Valves) No
Size Designation 10
Seal Kit Viton 889688
Temperature Range [Max] 248 °F
Filter Option w/Filter Screen
Temperature Range [Min] -40 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison