- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV11-12 Series
- Cartridge Only Port Type
- Pilot Operated Operation
| Type | Pressure Sequence Valve |
| Valve Material | Cartridge only |
| Leakage | 189 cc/min |
| Operating Pressure [Min] | 145 psi |
| Port Type | Cartridge Only |
| No. of Valve Ports | 3 |
| Flow [Max] | 30 gal/min |
| Pressure [Max] | 5076 psi |
| Cavity | C-12-3S |
| Temperature Range [Min] | -40 °F |
| No. of Housing Ports | 3 |
| Style | Spool |
| Pressure Setting | 798 psi |
| Series | PSV11-12 |
| Seal Material | Viton |
| Temperature Range [Max] | 248 °F |
| Operating Pressure [Max] | 5076 psi |
| Recommend Filtration Level | 18/16/13 microns |
| Model No. | PSV11-12V-S-0-15/ |
| Adjustment Type | Screw |
| Operation | Pilot Operated |
| Installation | Screw-in Cartridge |
| Pilot Ratio | 100:1 |
| Weight | 0.0 LB |

