- RV2-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Housing Material | Steel |
| Cavity | C-10-2 |
| Port Type | SAE |
| Type | Relief Valve |
| Flow [Max] | 30 gal/min |
| Seal Material | Buna-N |
| Cracking Pressure [Min] | 100 psi |
| Pressure [Max] | 5000 psi |
| Operation | Pilot Operated |
| Seal Kit Buna | 565803 |
| Body Type | 1 |
| Manufacturer Part No. | RV2-10-S-S8T-20/ |
| Cracking Pressure [Max] | 2000 psi |
| Pressure Setting | 1050 psi |
| Model No. | RV2-10-S-S8T-20/ |
| Port Size | SAE-8 |
| Seal Kit Viton | 566086 |
| Series | RV2-10 |
| Adjustment Type | Screw |
| Weight | 0.48 LB |

