- Check Valve
- 10 mm Size
- SAE Port Type
- Pilot Operated Operation
| Operation | Pilot Operated |
| Flow [Max] | 15 gal/min |
| Cracking Pressure | 30 psi |
| Model No. | POC1-10V-F-I-A6T-30 |
| Size | 10 mm |
| Series | POC1-10 |
| Port Size | SAE-6 |
| Port Type | SAE |
| Housing Material | Aluminum |
| Seal Material | Viton |
| Weight | 0.0 LB |

