Skip to content Skip to navigation menu
Vickers by Danfoss02-198140

02-198140

Vickers SV Series Directional Valve
Item #103443748
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Vickers by Danfoss02-198140
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed Valve Type
Flow [Max] 6 gal/min
Valve Type 2-Way, 2-Position, Normally Closed
Model No. SV5-8-CF-0-00
Housing Material Steel
Seal Material Buna-N
Connector Type Yazaki X-Type 2P Male, On Wire Leads
Pressure [Max] 3000 psi
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison