- RV1-8 Series Relief Valve
- Direct Acting
- C-8-2 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Housing Material | Aluminum |
| Adjustment Type | Screw |
| Seal Material | Buna-N |
| Pressure Setting | 50 psi |
| Model No. | RV1-8-S-A8T-3/0.5 |
| Port Type | SAE |
| Manufacturer Part No. | RV1-8-S-A8T-3/0.5 |
| Cracking Pressure [Min] | 50 psi |
| Operation | Direct Acting |
| Seal Kit Buna | 02-165875 |
| Flow [Max] | 6 gal/min |
| Series | RV1-8 |
| Cavity | C-8-2 |
| Pressure [Max] | 4000 psi |
| Seal Kit Viton | 02-165877 |
| Port Size | SAE-8 |
| Type | Relief Valve |
| Cracking Pressure [Max] | 300 psi |
| Weight | 0.43 LB |

