- Solenoid Valve
- Cartridge Only Port Type
| Temperature Range [Min] | -40 °F |
| Model No. | SV3-10-0P-0-12DG |
| Connector Type | DIN 43650-A |
| Port Type | Cartridge Only |
| Installation | Screw-in Cartridge |
| Pressure [Max] | 3000 psi |
| Valve Torque into Cavity | 47 to 54 Nm |
| No. of Housing Ports | 2 |
| Manual Override | Push Type Override |
| Valve Material | Cartridge only |
| Valve Voltage Rating | 12 VDC |
| Housing Material | Aluminum |
| No. of Valve Ports | 2 |
| Flow [Max] | 12 gal/min |
| Temperature Range [Max] | 248 °F |
| Series | J Series |
| Watt Rating | 23 W |
| Cavity | C-10-2 |
| Seal Material | Buna-N |
| Recommend Filtration Level | 18/16/13 microns |
| Weight | 0.0 LB |

