- SV2-20-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 60 gal/min
- C-20-2 Cavity
- Aluminum Housing
description
- Two-way, two-position, poppet-type, pilot-operated, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, bi-directional flow is allowed between port 1 and port 2.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Operation | Solenoid Operated |
| Coil Series | Use J Series, 23 W |
| Cavity | C-20-2 |
| Housing No. | 876735 |
| Manual Override | Knob Type Override |
| Seal Material | Buna-N |
| Seal Kit Buna | 889615 |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -40 °F |
| Seal Kit Viton | 889619 |
| Actuation | Pilot Operated |
| Poppet/Spool | Poppet |
| Series | SV2-20-C |
| Bi-Directional (2-Way Valves) | No |
| Port Type | SAE |
| Valve Voltage Rating | 120 VAC |
| Flow [Max] | 60 gal/min |
| Port Size | SAE-16 |
| Connector Type | Conduit |
| Valve Type | 2-Way, Normally Closed Poppet |
| Cartridge Valve Series | SV2-20-C |
| Pressure [Max] | 3000 psi |
| Filter Option | None |
| Housing Material | Aluminum |
| Size Designation | 20 |
| Weight | 0.0 LB |

