- Check Valve
- Poppet Style
- 12 mm Size
- Cartridge Only Port Type
- Direct Acting Operation
| Cracking Pressure | 40 psi |
| Pilot Piston Seal | No |
| Recommend Filtration Level | 18/16/13 microns |
| Series | CV11-12 |
| Cavity | C-12-2 |
| Model No. | CV11-12V-P-0-40 |
| Leakage | 0.25 cc/min |
| Operation | Direct Acting |
| Flow [Max] | 30 gal/min |
| Style | Poppet |
| Housing | No |
| Temperature Range [Max] | 248 °F |
| Pressure Setting | 40 psi |
| Installation | Screw-in Cartridge |
| Seal Material | Viton |
| Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
| No. of Housing Ports | 2 |
| Temperature Range [Min] | -40 °F |
| No. of Valve Ports | 2 |
| Pressure [Max] | 5000 psi |
| Size | 12 mm |
| Port Type | Cartridge Only |
| Orifice Size | 0.935 in |
| Weight | 0.0 LB |

