- Pressure Control Valve
- Pressure Relief Valve Type
- RV8-8 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Flow [Max] | 8 gal/min |
| Manufacturer Part No. | RV8-8-S-0-15/5 |
| Body Type | 8 |
| Series | RV8-8 |
| Style | Poppet |
| Seal Kit Viton | 02-165877 |
| Cavity | C-8-2 |
| Housing Material | Cartridge Only |
| Pressure Setting | 500 psi |
| Adjustment Type | Screw |
| Pressure [Max] | 4000 psi |
| Type | Pressure Relief Valve |
| Model No. | RV8-8-S-0-15/5 |
| Seal Kit Buna | 02-165875 |
| Port Size | Cartridge Only |
| Cracking Pressure [Max] | 1500 psi |
| Cracking Pressure [Min] | 50 psi |
| Seal Material | Buna-N |
| Operation | Direct Acting |
| Weight | 0.43 LB |

