- PSV11-12 Series Pressure Sequence Valve
- Pilot Operated, Internal Pilot, External Drain
- C-12-3S Cavity
- Buna-N Seals
- Knob Adjustment
caution
- Do not use where contact maybe made with electrical circuits.
| Adjustment Type | Knob |
| Model No. | PSV11-12-K-0-50/ |
| Seal Material | Buna-N |
| Flow [Max] | 30 gal/min |
| Cavity | C-12-3S |
| Type | Pressure Sequence Valve |
| Port Size | Cartridge Only |
| Sequence Pressure [Min] | 350 psi |
| Housing Material | Cartridge Only |
| Manufacturer Part No. | PSV11-12-K-0-50/ |
| Seal Kit Buna | 02-180095 |
| Operation | Pilot Operated, Internal Pilot, External Drain |
| Body Type | 6 |
| Series | PSV11-12 |
| Pressure [Max] | 5000 psi |
| Pressure Setting | 2675 psi |
| Seal Kit Viton | 02-165887 |
| Sequence Pressure [Max] | 5000 psi |
| Weight | 0.89 LB |

