Skip to content Skip to navigation menu
Vickers by Danfoss02-198403

02-198403

Vickers SV Series Directional Valve
Item #103951366
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
Vickers by Danfoss02-198403
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
Model No. SV4-10-0M-0-12DG
Pressure [Max] 3000 psi
Flow [Max] 6 gal/min
Valve Type 2-Way, 2-Position, Normally Open
Seal Material Buna-N
Connector Type DIN 43650-A
Housing Material Aluminum
Valve Voltage Rating 12 VDC
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison