- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- SAE-8 Port Size
- SAE Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pressure Setting | 175 psi |
| Cracking Pressure [Min] | 50 psi |
| Manufacturer Part No. | RV5-10-K-8H-3/ |
| Seal Material | Buna-N |
| Cracking Pressure [Max] | 300 psi |
| Series | RV5-10 |
| Model No. | RV5-10-K-8H-3/ |
| Cage Seals | Single Backup Ring |
| Operation | Pilot Operated |
| Port Type | SAE |
| Port Size | SAE-8 |
| Adjustment Type | Knob |
| Pressure [Max] | 5000 psi |
| Flow [Max] | 30 gal/min |
| Cavity | C-10-2 |
| Seal Kit Viton | 566086 |
| Seal Kit Buna | 565803 |
| Type | Pressure Relief Valve |
| Housing Material | Aluminum |
| Weight | 0.48 LB |

