Skip to content Skip to navigation menu
Vickers by Danfoss02-198448

02-198448

Vickers SV Series Directional Valve
Item #103927607
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
Vickers by Danfoss02-198448
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
Pressure [Max] 3000 psi
Model No. SV4-10V-0M-0-00
Housing Material Aluminum
Flow [Max] 6 gal/min
Connector Type Yazaki X-Type 2P Male, On Wire Leads
Valve Type 2-Way, 2-Position, Normally Open
Seal Material Viton
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison