- PRV1-10 Series Pressure Reducing/Relieving Valve
- Direct Acting
- C-10-3 Cavity
- Buna-N Seals
- Knob Adjustment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pressure Setting | 700 psi |
| Flow [Max] | 4 gal/min |
| Seal Material | Buna-N |
| Series | PRV1-10 |
| Operation | Direct Acting |
| Seal Kit Buna | 565804 |
| Body Type | 2 |
| Housing Material | Aluminum |
| Port Size | 3/8 |
| Cracking Pressure [Max] | 1200 psi |
| Seal Kit Viton | 889599 |
| Adjustment Type | Knob |
| Type | Pressure Reducing/Relieving Valve |
| Model No. | PRV1-10-K-3G-12/ |
| Cavity | C-10-3 |
| Pressure [Max] | 3000 psi |
| Port Type | BSPP |
| Cracking Pressure [Min] | 200 psi |
| Manufacturer Part No. | PRV1-10-K-3G-12/ |
| Weight | 0.54 LB |

