- Flow Control Valve
- Flow Control Type
- MRV2-16 Series
- 0 gal/min Minimum Flow
- 20 gal/min Maximum Flow
| Adjustment Type | Lever |
| Series | MRV2-16 |
| Flow [Min] | 0 gal/min |
| Model No. | MRV2-16-D-12T-20 |
| Type | Flow Control |
| Port Type | SAE |
| Port Size | 12 mm |
| Flow [Max] | 20 gal/min |
| Weight | 0.0 LB |

