Skip to content Skip to navigation menu
Vickers by Danfoss02-198549

02-198549

SBV Series Bi-Directional Valve
Item #103951524
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed, Bi-Directional Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet
Vickers by Danfoss02-198549
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Closed, Bi-Directional Poppet Valve Type
  • Cartridge Only Port Type
  • Pilot Operated Actuation
  • Poppet
Connector Type DIN 43650-A
Installation Screw-in Cartridge
Temperature Range [Min] -40 °F
Flow [Max] 15 gal/min
Actuation Pilot Operated
Valve Torque into Cavity 34 to 41 Nm
Port Type Cartridge Only
Poppet/Spool Poppet
Temperature Range [Max] 212 °F
Valve Type 2-Way, 2-Position, Normally Closed, Bi-Directional Poppet
Cavity C-8-2
Valve Voltage Rating 120 VAC
Valve Material Cartridge only
No. of Housing Ports 2
Model No. SBV11-8-C-0-120AGP
Recommend Filtration Level 18/16/13 microns
No. of Valve Ports 2
Watt Rating 23 W
Pressure [Max] 5000 psi
Seal Material Buna-N
Series 8 Series
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison