- Pressure Control Valve
- Pressure Relief Valve Type
- RV10-10 Series
- SAE-8 Port Size
- SAE Port Type
| Cracking Pressure [Min] | 50 psi |
| Model No. | RV10-10V-T-8H-5/3.5 |
| Seal Kit Viton | 566086 |
| Cracking Pressure [Max] | 500 psi |
| Port Size | SAE-8 |
| Operation | Direct Acting |
| Port Type | SAE |
| Pressure [Max] | 1000 psi |
| Pressure Setting | 350 psi |
| Type | Pressure Relief Valve |
| Body Type | 10 |
| Seal Kit Buna | 565803 |
| Housing Material | Aluminum |
| Cavity | C-10-2 |
| Flow [Max] | 10 gal/min |
| Series | RV10-10 |
| Adjustment Type | Tamperproof |
| Manufacturer Part No. | RV10-10V-T-8H-5/3.5 |
| Seal Material | Viton |
| Weight | 0.48 LB |

