- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Model No. | RV1-10-I-0-18/14.5 |
| Style | Poppet |
| Flow [Max] | 8 gal/min |
| Pressure Setting | 1023 psi |
| Temperature Range [Max] | 248 °F |
| Cracking Pressure [Min] | 250 psi |
| Operating Pressure [Min] | 247 psi |
| Body Type | 1 |
| Adjustment Type | Internal |
| Seal Material | Buna-N |
| Cracking Pressure [Max] | 1800 psi |
| Operating Pressure [Max] | 3046 psi |
| Housing Material | Cartridge Only |
| No. of Valve Ports | 2 |
| Temperature Range [Min] | -40 °F |
| Port Type | Cartridge Only |
| Pressure [Max] | 3046 psi |
| Seal Kit Buna | 565803 |
| Valve Material | Cartridge only |
| No. of Housing Ports | 2 |
| Pilot Ratio | 100:1 |
| Port Size | Cartridge Only |
| Leakage | 0.25 cc/min |
| Seal Kit Viton | 566086 |
| Valve Torque into Cavity | 47 to 54 Nm |
| Type | Pressure Relief Valve |
| Series | RV1-10 |
| Installation | Screw-in Cartridge |
| Operation | Direct Acting |
| Recommend Filtration Level | 18/16/13 microns |
| Cavity | C-10-2 |
| Manufacturer Part No. | RV1-10-I-0-18/14.5 |
| Weight | 0.48 LB |

