- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Temperature Range [Min] | -40 °F |
| Body Type | 1 |
| Cracking Pressure [Min] | 250 psi |
| Operating Pressure [Max] | 3046 psi |
| Manufacturer Part No. | RV1-10-I-0-18/8 |
| Seal Kit Buna | 565803 |
| Leakage | 0.25 cc/min |
| Port Size | Cartridge Only |
| Seal Kit Viton | 566086 |
| Cavity | C-10-2 |
| Pilot Ratio | 100:1 |
| Cracking Pressure [Max] | 1800 psi |
| Operation | Direct Acting |
| Flow [Max] | 8 gal/min |
| No. of Valve Ports | 2 |
| Type | Pressure Relief Valve |
| Installation | Screw-in Cartridge |
| Valve Torque into Cavity | 47 to 54 Nm |
| Style | Poppet |
| Temperature Range [Max] | 248 °F |
| Model No. | RV1-10-I-0-18/8 |
| Valve Material | Cartridge only |
| Series | RV1-10 |
| Housing Material | Cartridge Only |
| No. of Housing Ports | 2 |
| Seal Material | Buna-N |
| Port Type | Cartridge Only |
| Pressure Setting | 1023 psi |
| Operating Pressure [Min] | 247 psi |
| Adjustment Type | Internal |
| Recommend Filtration Level | 18/16/13 microns |
| Pressure [Max] | 3046 psi |
| Weight | 0.48 LB |

