Skip to content Skip to navigation menu
Vickers by Danfoss02-198624

02-198624

Vickers POC1-12 Series Check Valve
Item #103212060
  • Check Valve
  • Poppet Style
  • 12 mm Size
  • SAE Port Type
  • Pilot Operated Operation
Vickers by Danfoss02-198624
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Check Valve
  • Poppet Style
  • 12 mm Size
  • SAE Port Type
  • Pilot Operated Operation
Temperature Range [Min] -40 °F
Pilot Piston Seal No
Valve Material Steel
Temperature Range [Max] 248 °F
Recommend Filtration Level 18/16/13 microns
Orifice Size 0.748 in
No. of Valve Ports 3
No. of Housing Ports 3
Pressure Setting 30 psi
Housing Material Aluminum
Housing Yes
Style Poppet
Leakage 0.25 cc/min
Pilot Ratio 3:1
Seal Material Buna-N
Cracking Pressure 30 psi
Flow [Max] 30 gal/min
Model No. POC1-12-F-D-A10T-30
Compatible Fluids MIL–H–5606, SAE 10, SAE 20, etc
Operation Pilot Operated
Pressure [Max] 5000 psi
Cavity C-12-3S
Series POC1-12
Installation Screw-in Cartridge
Size 12 mm
Port Type SAE
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison