- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Series | RV3-10 |
| Flow [Max] | 20 gal/min |
| Model No. | RV3-10-I-0-9/5.25 |
| Operation | Direct Acting |
| Body Type | 10 |
| Adjustment Type | Internal |
| Manufacturer Part No. | RV3-10-I-0-9/5.25 |
| Seal Kit Viton | 566086 |
| Cracking Pressure [Max] | 900 psi |
| Type | Pressure Relief Valve |
| Seal Material | Buna-N |
| Cage Seals | Single Backup Ring |
| Housing Material | Cartridge Only |
| Port Size | Cartridge Only |
| Cavity | C-10-2 |
| Pressure Setting | 525 psi |
| Seal Kit Buna | 565803 |
| Pressure [Max] | 3600 psi |
| Cracking Pressure [Min] | 200 psi |
| Weight | 0.48 LB |

