- Solenoid Valve
- 4-Way, 3-Position Valve Type
- Solenoid Operated Actuation
| Model No. | SV98NF0000012DGP0000 |
| Valve Type | 4-Way, 3-Position |
| Flow [Max] | 3 gal/min |
| Seal Material | Buna-N |
| Actuation | Solenoid Operated |
| Pressure [Max] | 3000 psi |
| Valve Voltage Rating | 12 VDC |
| Temperature Range [Max] | 248 °F |
| Dash Size | -8 |
| Weight | 0.0 LB |

