- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Model No. | RV3-10-I-0-9/5.5 |
| Seal Kit Buna | 565803 |
| Seal Kit Viton | 566086 |
| Cracking Pressure [Min] | 200 psi |
| Manufacturer Part No. | RV3-10-I-0-9/5.5 |
| Series | RV3-10 |
| Operation | Direct Acting |
| Body Type | 10 |
| Adjustment Type | Internal |
| Cavity | C-10-2 |
| Housing Material | Cartridge Only |
| Pressure [Max] | 3600 psi |
| Flow [Max] | 20 gal/min |
| Type | Pressure Relief Valve |
| Pressure Setting | 550 psi |
| Cage Seals | Single Backup Ring |
| Seal Material | Buna-N |
| Port Size | Cartridge Only |
| Cracking Pressure [Max] | 900 psi |
| Weight | 0.48 LB |

