- Solenoid Valve
- 3-Way, 2-Position Valve Type
- SAE Port Type
- Direct Acting Actuation
- Spool
description
- Three-way, two-position, direct-acting, spool-type solenoid valve. In the de-energized position, flow is allowed from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 2 to port 3 while port 1 is blocked.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Poppet/Spool | Spool |
| Installation | Screw-in Cartridge |
| Housing Material | Aluminum |
| Filter Option | None |
| Port Size | SAE-6 |
| Seal Kit Viton | 02-160756 |
| Flow [Max] | 3 gal/min |
| Temperature Range [Max] | 248 °F |
| Actuation | Direct Acting |
| Coil Series | 8 Series, 20 W |
| Valve Voltage Rating | 12 VDC |
| Cavity | C-8-3 |
| Operation | Solenoid Operated |
| Seal Kit Buna | 02-160755 |
| Pressure [Max] | 3000 psi |
| Size Designation | 8 |
| Watt Rating | 20 W |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Housing Ports | 3 |
| Cartridge Valve Series | SV4-8-3 |
| Temperature Range [Min] | -40 °F |
| Series | 8 Series |
| Port Type | SAE |
| No. of Valve Ports | 3 |
| Seal Material | Buna-N |
| Bi-Directional (2-Way Valves) | No |
| Model No. | SV4-8-3M-A6T-12DGS |
| Valve Type | 3-Way, 2-Position |
| Manual Override | Push Type Override |
| Connector Type | DIN 43650-A |
| Housing No. | 02-160742 |
| Valve Torque into Cavity | 34 to 41 Nm |
| Weight | 1.05 LB |

