- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Seal Kit Buna | 565803 |
| Pressure Setting | 2400 psi |
| Seal Material | Buna-N |
| Seal Kit Viton | 566086 |
| Flow [Max] | 30 gal/min |
| Port Size | Cartridge Only |
| Model No. | RV5-10-S-0-35/24 |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Screw |
| Series | RV5-10 |
| Cracking Pressure [Max] | 3500 psi |
| Operation | Pilot Operated |
| Type | Pressure Relief Valve |
| Cracking Pressure [Min] | 250 psi |
| Cage Seals | Single Backup Ring |
| Manufacturer Part No. | RV5-10-S-0-35/24 |
| Housing Material | Cartridge Only |
| Cavity | C-10-2 |
| Weight | 0.48 LB |

