- RV3-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Internal Adjustment
caution
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Cracking Pressure [Min] | 600 psi |
| Manufacturer Part No. | RV3A-10-I-0-36 |
| Seal Kit Buna | 565806 |
| Cracking Pressure [Max] | 3600 psi |
| Cavity | C-10-2 |
| Series | RV3-10 |
| Pressure Setting | 2100 psi |
| Pressure [Max] | 3600 psi |
| Operation | Direct Acting |
| Port Size | Cartridge Only |
| Seal Kit Viton | 889627 |
| Seal Material | Buna-N |
| Model No. | RV3A-10-I-0-36 |
| Type | Relief Valve |
| Housing Material | Cartridge Only |
| Cage Seals | 1/2" Thick Backup Ring on Each Side of O-Ring for Cross Port Relief Applications |
| Adjustment Type | Internal |
| Flow [Max] | 20 gal/min |
| Body Type | 10 |
| Weight | 0.48 LB |

