- Solenoid Valve
- 2-Way, 2-Position, Normally Open Valve Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in solenoid cartridge valve. In the de-energized position, this valve allows bi-directional flow between port 1 and port 2. In the energized position, flow is blocked from port 2 to port 1, and is allowed from port 1 to port 2 when coil forces are overcome.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Valve Voltage Rating | 24 VDC |
| Seal Kit Viton | 566086 |
| Manual Override | Push Type Override |
| Coil Series | 10 Series, 29 W |
| Operation | Solenoid Operated |
| Connector Type | Leads |
| Housing No. | N/A |
| Size Designation | 10 |
| Bi-Directional (2-Way Valves) | No |
| Housing Material | Steel |
| Model No. | SV13-10-0P-0-24DWH |
| Pressure [Max] | 5000 psi |
| Watt Rating | 29 W |
| Seal Kit Buna | 565803 |
| Filter Option | None |
| Temperature Range [Min] | -40 °F |
| Valve Type | 2-Way, 2-Position, Normally Open |
| Flow [Max] | 12 gal/min |
| Temperature Range [Max] | 212 °F |
| Actuation | Pilot Operated |
| Series | 10 Series |
| Cavity | C-10-2 |
| Cartridge Valve Series | SV13-10-O |
| Seal Material | Buna-N |
| Poppet/Spool | Poppet |
| Weight | 0.0 LB |

