- PSV4-8 Series Pressure Sequence Valve
- Direct Acting, External Pilot, Internal Drain
- C-8-3 Cavity
- Buna-N Seals
- Cap Adjustment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Cavity | C-8-3 |
| Operation | Direct Acting, External Pilot, Internal Drain |
| Port Type | SAE |
| Adjustment Type | Cap |
| Housing Material | Steel |
| Sequence Pressure [Min] | 1800 psi |
| Seal Kit Viton | 02–160756 |
| Manufacturer Part No. | PSV4-8-C-S4T-50/40 |
| Pressure [Max] | 5000 psi |
| Flow [Max] | 4 gal/min |
| Pressure Setting | 4000 psi |
| Series | PSV4-8 |
| Type | Pressure Sequence Valve |
| Port Size | SAE-4 |
| Seal Kit Buna | 02–160755 |
| Model No. | PSV4-8-C-S4T-50/40 |
| Sequence Pressure [Max] | 5000 psi |
| Seal Material | Buna-N |
| Weight | 0.47 LB |

