- Flow Control Valve
- Flow Control Type
- PFRD-16 Series
- 40 gal/min Maximum Flow
| Series | PFRD-16 |
| Model No. | PFRD-16-U-0-00-110-00 |
| Port Type | Cartridge Only |
| Type | Flow Control |
| Flow [Max] | 40 gal/min |
| Weight | 0.0 LB |
| Series | PFRD-16 |
| Model No. | PFRD-16-U-0-00-110-00 |
| Port Type | Cartridge Only |
| Type | Flow Control |
| Flow [Max] | 40 gal/min |
| Weight | 0.0 LB |