- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- SAE-8 Port Size
- SAE Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Adjustment Type | Fixed - State Pressure Setting Required |
| Style | Spool |
| No. of Valve Ports | 2 |
| Port Type | SAE |
| Installation | Screw-in Cartridge |
| Seal Material | Buna-N |
| Model No. | RV5-10-F-8H-20/14 |
| Type | Pressure Relief Valve |
| Recommend Filtration Level | 18/16/13 microns |
| Operating Pressure [Min] | 100 psi |
| Cracking Pressure [Min] | 100 psi |
| Pressure Setting | 1066 psi |
| Flow [Max] | 30 gal/min |
| Seal Kit Buna | 565803 |
| Port Size | SAE-8 |
| Series | RV5-10 |
| Pressure [Max] | 5076 psi |
| Cavity | C-10-2 |
| Operation | Pilot Operated |
| Temperature Range [Min] | -40 °F |
| Leakage | 114 cc/min |
| Manufacturer Part No. | RV5-10-F-8H-20/14 |
| No. of Housing Ports | 2 |
| Cracking Pressure [Max] | 2000 psi |
| Temperature Range [Max] | 248 °F |
| Operating Pressure [Max] | 5076 psi |
| Cage Seals | Single Backup Ring |
| Pilot Ratio | 100:1 |
| Housing Material | Aluminum |
| Seal Kit Viton | 566086 |
| Weight | 0.48 LB |

