Skip to content Skip to navigation menu
Vickers by Danfoss02-199032

02-199032

Vickers Pressure Control Cartridge Valve
Item #102101327
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV8-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation
Vickers by Danfoss02-199032
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV8-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Seal Material Buna-N
Port Size Cartridge Only
Pressure [Max] 5000 psi
Manufacturer Part No. RV8-10-S-0-50/27
Seal Kit Buna 565803
Cage Seals Single Backup Ring
Type Pressure Relief Valve
Cavity C-10-2
Adjustment Type Screw
Pressure Setting 2700 psi
Model No. RV8-10-S-0-50/27
Seal Kit Viton 566086
Housing Material Cartridge Only
Cracking Pressure [Max] 5000 psi
Flow [Max] 20 gal/min
Series RV8-10
Operation Direct Acting
Cracking Pressure [Min] 550 psi
Body Type 1
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison