- SV13-12-C Series 2-Way, 2-Position, Normally Closed Pilot Operated Solendoid Cartridge Valve
- Poppet Type
- 30 gal/min
- C-12-2 Cavity
- Cartridge Only
description
- Two-way, two-position, pilot-operated, poppet-type, normally-closed, screw-in solenoid cartridge valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Size Designation | 12 |
| Connector Type | Conduit |
| Seal Kit Viton | 02-165888 |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | -40 °F |
| Seal Kit Buna | 02-165889 |
| Operation | Solenoid Operated |
| Pressure [Max] | 5000 psi |
| Poppet/Spool | Poppet |
| Cartridge Valve Series | SV13-12-C |
| Actuation | Pilot Operated |
| Bi-Directional (2-Way Valves) | No |
| Series | SV13-12-C |
| Filter Option | None |
| Coil Series | 10 Series, 29 W |
| Seal Material | Buna-N |
| Manual Override | Manual Override |
| Housing No. | N/A |
| Cavity | C-12-2 |
| Valve Voltage Rating | 120 VAC |
| Housing Material | Cartridge Only |
| Valve Type | 2-Way, Normally Closed Poppet |
| Flow [Max] | 30 gal/min |
| Weight | 0.0 LB |

