- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV12-12 Series
- Cartridge Only Port Type
- Pilot Operated Operation
| Operation | Pilot Operated |
| Valve Material | Aluminum |
| No. of Valve Ports | 3 |
| Temperature Range [Min] | -40 °F |
| Flow [Max] | 30 gal/min |
| Recommend Filtration Level | 18/16/13 microns |
| Type | Pressure Reducing/Relieving Valve |
| Cavity | C-12-3 |
| Seal Material | Buna-N |
| Pressure [Max] | 3046 psi |
| Style | Spool |
| Leakage | 1 l/min |
| Temperature Range [Max] | 248 °F |
| Series | PRV12-12 |
| Installation | Screw-in Cartridge |
| Pilot Ratio | 100:1 |
| Port Type | Cartridge Only |
| Operating Pressure [Min] | 145 psi |
| Operating Pressure [Max] | 1450 psi |
| Adjustment Type | Screw |
| Model No. | PRV12-12-S-0-15/10 |
| Weight | 0.0 LB |

