- Solenoid Valve
- 4-Way Valve Type
- Solenoid Operated Actuation
| Actuation | Solenoid Operated |
| Flow [Max] | 6 gal/min |
| Temperature Range [Max] | 248 °F |
| Model No. | SV910NB00000000000000A |
| Valve Type | 4-Way |
| Pressure [Max] | 3000 psi |
| Seal Material | Buna-N |
| Weight | 0.0 LB |
| Actuation | Solenoid Operated |
| Flow [Max] | 6 gal/min |
| Temperature Range [Max] | 248 °F |
| Model No. | SV910NB00000000000000A |
| Valve Type | 4-Way |
| Pressure [Max] | 3000 psi |
| Seal Material | Buna-N |
| Weight | 0.0 LB |