- Direction Control Valve
- Pilot To Shift Valve Type
- PTS9-12 Series
- 19 gal/min Maximum Flow
| Temperature Range [Max] | 248 °F |
| Valve Type | Pilot To Shift |
| No. of Housing Ports | 5 |
| Series | PTS9-12 |
| No. of Valve Ports | 5 |
| Pressure [Max] | 4000 psi |
| Pilot Pressure | 75 psi |
| Port Type | Cartridge Only |
| Temperature Range [Min] | -40 °F |
| Model No. | PTS9-12U-0-000-075 |
| Valve Material | Cartridge only |
| Installation | Screw-in Cartridge |
| Cavity | C-10-5S |
| Leakage | 164 cc/min maximum @ 210 bar |
| Recommend Filtration Level | 18/16/13 microns |
| Flow [Max] | 19 gal/min |
| Seal Type | Buna-N |
| Weight | 0.0 LB |

