- Check Valve
- Direct Acting Operation
| Model No. | CV6-10N-P-000-003-018-00 |
| Temperature Range [Max] | 248 °F |
| Leakage | 0.25 cc/min |
| Installation | Screw-in Cartridge |
| Recommend Filtration Level | 18/16/13 microns |
| Housing | No |
| Cavity | C-10-2 |
| Temperature Range [Min] | -40 °F |
| Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
| Seal Material | Buna-N |
| Pressure Setting | 3 psi |
| Series | CV6-10 |
| Pressure [Max] | 5000 psi |
| Cracking Pressure | 3 psi |
| Flow [Max] | 20 gal/min |
| Operation | Direct Acting |
| Pilot Piston Seal | No |
| Weight | 0.0 LB |

