Skip to content Skip to navigation menu
Vickers SV Series Directional Valve

02-199467

Vickers SV Series Directional Valve
Item #103391741
  • Solenoid Valve
  • 4-Way, 3-Position Valve Type
  • SAE Port Type
Vickers SV Series Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 4-Way, 3-Position Valve Type
  • SAE Port Type
Housing Material Aluminum
Seal Material Buna-N
Port Type SAE
Valve Voltage Rating 12 VDC
Valve Type 4-Way, 3-Position
Dash Size -10
Model No. SV910NF0A6T012DWJ0000A
Port Size SAE-6
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison