Skip to content Skip to navigation menu
Vickers by Danfoss02-199538

02-199538

Vickers SV Series Directional Valve
Item #103439894
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
  • SAE Port Type
  • Direct Acting Actuation
Vickers by Danfoss02-199538
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
  • SAE Port Type
  • Direct Acting Actuation
Flow [Max] 6 gal/min
Series J Series
Seal Material Buna-N
Valve Type 2-Way, 2-Position, Normally Open
Pressure [Max] 3000 psi
Watt Rating 23 W
Port Size SAE-6
Recommend Filtration Level 18/16/13 microns
Connector Type Deutsch
Temperature Range [Max] 248 °F
Housing Material Aluminum
Actuation Direct Acting
No. of Valve Ports 2
Valve Voltage Rating 12 VDC
Cavity C-10-2
No. of Housing Ports 2
Temperature Range [Min] -40 °F
Model No. SV4-10-0-6T-12DN
Valve Material Cartridge only
Valve Torque into Cavity 47 to 54 Nm
Installation Screw-in Cartridge
Port Type SAE
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison