- Check Valve
- Poppet Style
- 16 mm Size
- Cartridge Only Port Type
| Flow [Max] | 40 gal/min |
| Series | CV1-16 |
| Port Type | Cartridge Only |
| Cracking Pressure | 100 psi |
| Model No. | CV1-16V-P-0-100 |
| Size | 16 mm |
| Housing Material | Cartridge Only |
| Style | Poppet |
| Housing | No |
| Seal Material | Viton |
| Weight | 0.0 LB |

