Skip to content Skip to navigation menu
Vickers by Danfoss02-200118

02-200118

Vickers SV Series Directional Valve
Item #103927598
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
Vickers by Danfoss02-200118
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Valve
  • 2-Way, 2-Position, Normally Open Valve Type
Connector Type Deutsch Male
Pressure [Max] 5000 psi
Housing Material Steel
Flow [Max] 35 gal/min
Valve Type 2-Way, 2-Position, Normally Open
Seal Material Buna-N
Model No. SV13-16-0-S12T-12DNH
Valve Voltage Rating 12 VDC
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison