- Solenoid Valve
- 3-Way, 2-Position Valve Type
| Seal Material | Buna-N |
| Installation | Screw-in Cartridge |
| Housing Material | Aluminum |
| Flow [Max] | 11 gal/min |
| Dash Size | -12 |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Valve Material | Cartridge only |
| Manual Override | Push Type Override |
| Valve Type | 3-Way, 2-Position |
| Pressure [Max] | 3000 psi |
| Model No. | SV4B-12-3P-0-00 |
| Weight | 0.97 LB |

