- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV2-8 Series
- Cartridge Only Port Type
- Direct Acting Operation
| Port Type | Cartridge Only |
| Series | PSV2-8 |
| Valve Torque into Cavity | 34 to 41 Nm |
| Recommend Filtration Level | 18/16/13 microns |
| No. of Valve Ports | 3 |
| Style | Spool |
| Cavity | C-8-3 |
| Pressure [Max] | 3046 psi |
| Operating Pressure [Min] | 50 psi |
| Model No. | PSV2-8-C-0-13/13 |
| Seal Material | Buna-N |
| Temperature Range [Min] | -40 °F |
| Type | Pressure Sequence Valve |
| Pressure Setting | 1777 psi |
| Valve Material | Cartridge only |
| Leakage | 81.94 cc/min |
| Operating Pressure [Max] | 3046 psi |
| Pilot Ratio | 100:1 |
| Operation | Direct Acting |
| No. of Housing Ports | 3 |
| Adjustment Type | Cap |
| Flow [Max] | 6 gal/min |
| Installation | Screw-in Cartridge |
| Temperature Range [Max] | 248 °F |
| Weight | 0.0 LB |

